Beli root blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  2. Futsu Root Blower Only
    Mulai

    Rp33.999.900

    Futsu Root Blower Only
    Deskripsi:
    Include : Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Inlet Silencer (Sunction) dan Adaptor / T-Joint + Accessories (Pressure Safety Valve - Pressure Gauge Ball - Ball Valve)Exclude : Elektro Motor, Pully Elektro Motor, Van Belt dan Baut
  3. Goldentech Pressure Roots Blower GT Series
    Mulai

    Rp20.999.900

    Goldentech Pressure Roots Blower GT Series
    Deskripsi:
    GOLDENTECH provides you with the most professional wastewater treatment devices.GOLDENTECH is a leading aeration tank pump manufacturer. Pressure Tri-lobe Roots Blowers is a new series designed for sewage treatment equipment to provide high-efficiency pneumatic conveying solutions. With the powerful airflow volume, they can stably transmit the oxygen to the aeration tank, achieving the required oxygen demand (BOD/COD), and activating the microorganisms in the water to improve filtration and sewage purification efficiency. The sturdy and durable rotors by GOLDENTECH advanced CNC technology of manufacturing and design provide wastewater treatment equipment with reliable performance, low noise, and low pulsation compression.Include: Main Body Blower, Pulley Blower, Base Plate, Pully Cover, Rubber Flexible Joint, Inlet Silencer (Suction), Adaptop/T-Joint + Assesories (Pressure Safety Valve - Pressure Gauge - Ball Valve) dan Check Valve.Exclude: Elektro Motor, Pully Elektro Motor, Van Belt dan Baut.
  4. Futsu Root Blower Complete Set Electro Motor
    Mulai

    Rp36.999.900

    Futsu Root Blower Complete Set Electro Motor
    Deskripsi:
    Exclude: Outlet Silencer (Discharge), Wafer Check Valve, Rubber Flexible Joint, and Rubber Mounting (Optional)
  5. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  6. CKE Root Blower (Blower Tipe Roots)
    Mulai

    Rp15.999.900

    CKE Root Blower (Blower Tipe Roots)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).
    atribut:
    • Voltage (V): 380
  7. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  8. KATSU Root Blower
    Mulai

    Rp72.999.900

    KATSU Root Blower
    atribut:
    • Voltage (V): 380
    • Speed (rpm): 1450
    • Pressure (kPa): 45-60
    • Capacity (m³/hour): 370-480
    • Power (W): 5500
  9. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  10. KATSU Blower Ring (Blower Cincin)
    Mulai

    Rp4.899.900

    KATSU Blower Ring (Blower Cincin)
    atribut:
    • Speed (rpm): 2800
  11. Aquamart Fine Bubble Diffuser
    Mulai

    Rp309.900

    Aquamart Fine Bubble Diffuser
    Deskripsi:
    Fine BubbleDisc Diffuser features a unique split pattern and slit shapes, which can disperse for high oxygen transfer efficiency. A much highly effective and integrated check valve enables the aeration zones to be easily shut down for airon/air-off applications. The membrane disc diffuser can be operated over wide range of airflows with minimum maintenance for long term performance.
    atribut:
    • Color: White
    • Bubble Type: Fine Bubble
    • Bubble Size (mm): 1-2
    • Material of Construction: EPDM/Silicon/PTFE Membrane Strengthened PP+GF (Glass Fiber) Carrier Plate
    • Connector (inch): 3/4 (NPT Male Thread)
    • Design Flow (m³/hour): 3-4
    • Flow Range (m³/hour): 1-8
    • Headloss (Pa): 2000-4300
    • Service Area (m²/pcs): 0.25-1.0
    • Standard Aeration Efficiency (kg O2/kW.hour): >8.9
    • Standard Oxygen Transfer Efficiency: >38% (6M Submerged)
    • Standard Oxygen Transfer Rate (kg O2/hour): >0.42
  12. Fuji Electric Regenerative Blower (Ring Blower)
    Mulai

    Rp10.999.900

    Fuji Electric Regenerative Blower (Ring Blower)
    Deskripsi:
    These 2-stage regenerative blowers produce higher air pressure or vacuum than 1-stage blowers. The 2-stage process generates air pressure or vacuum in two separate stages with a cooling step in between. They are used in pneumatic conveying or aeration applications that require higher air pressure or vacuum.
    atribut:
    • UNSPSC: 40101601
    • Housing Material: Aluminium
    • Maximum Ambient Temperature (°F): 104
  13. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Turbo S3 HRO SRC (Sepatu Proyek)
    Mulai

    Rp1.099.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Turbo S3 HRO SRC (Sepatu Proyek)
    Deskripsi:
    Sole yang terbuat dari PU/Rubber, Toecap yang terbuat dari Composite yang Ringan mampu menahan beban hingga 1.5TON sehingga jari-jari kaki anda tetap aman, tahan terhadap tusukan hingga 1100N sehingga telapak kaki anda tetap aman, Lining Mesh, Insole Latex.
    atribut:
    • Sole: PU, Rubber
    • Lining: Mesh
    • Insole: Latex, Premoulded
    • Upper: Nubuck Action Leather
    • Mid Sole: SJ Flex
    • Toe Cap: Composite
  14. Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Mulai

    Rp18.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)
    Deskripsi:
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Electric Motor Output (kW): 0.4
    • Location to Install: Indoor / outdoor
    • Total Suction Head (m): -4(20°C)
  15. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  16. HITACHI Vortex Blower (Ring Blower)
    Mulai

    Rp13.999.900

    HITACHI Vortex Blower (Ring Blower)
    Deskripsi:
    Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.
    atribut:
    • Poles: 2
  17. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  18. GTek Ring Blower
    Mulai

    Rp4.099.900

    GTek Ring Blower
    atribut:
    • Speed (rpm): 2800
Daftar Harga root blower Terbaru October 2026
GREATECH Root BlowerRp33.999.900
Futsu Root Blower OnlyRp33.999.900
Goldentech Pressure Roots Blower GT SeriesRp20.999.900
Futsu Root Blower Complete Set Electro MotorRp36.999.900
CKE Blower Ring (Blower Cincin)Rp2.299.900
CKE Root Blower (Blower Tipe Roots)Rp15.999.900
TERAL Blower Ring (Blower Cincin)Rp23.999.900
KATSU Root BlowerRp72.999.900
Vanco Blower Ring (Blower Cincin)Rp2.699.900
KATSU Blower Ring (Blower Cincin)Rp4.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)